Zoro Homepage

Transducer, 0 to 300 psi, Output 1 to 5VDC

  • Mfr # G17MEK15M1300#

  • Zoro # G0132133


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17MEK15M1300#
Zoro #
G0132133
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
7/16"-20
Manufacturers Warranty Length
1 yr
Process Connection Size
7/16 in

Details

Item
Pressure Transmitter
Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Wetted Materials
Stainless Steel
Operating Temp.
-40 to 257 F
Accuracy - Transmitter
+/-0.50% Full Scale
Output - Transmitter
1 to 5V DC
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Power Required - Transmitters
9 to 36V DC
Wetted Materials - Transmitters
Stainless Steel
Transmitter Type
Pressure Transmitter
Wiring Entry - Transmitter
1/2 in FNPT
Includes
Instructions
Range Units - Transmitter
psi
Process Connection Type - Transmitter
SAE Male
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Range
0 to 300 psi
Electrical Connections - Transmitter
4 Pin Mini-DIN Connector
Range Values - Transmitter
0 to 300
NEMA Rating
NEMA 4X
Max. Pressure (PSI)
600 psi
Compatible With
Any Process Compatible with 316 Stainless Steel
Pressure Units
psi
Process Connection Gender
Male
Process Connection Type
SAE
Electrical Connection
4-Pin Mini-DIN Hirschmann G Series Connector
Overpressure
2x Range
Wiring Entry
1/2 in FNPT Conduit Connection
Intrinsically Safe
No
Number of Wires
3
Burst Pressure
10x Range
Response Time
1 msec
Maximum Pressure
300 psi
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Fitting Material
304 Stainless Steel
Maximum Operating Temperature
257 Degrees F
Minimum Pressure
0 psi
IP Rating
IP67
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Standards
CE, CSA 222 6101-1, UL 61010-1
Explosion/Fire Proof
No
Pressure Type Measured
Gauge
Process Media Temperature - Maximum
257 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
300 psi
NEMA Enclosure Rating
4X
Input Voltage
9 to 36V DC
Output Power
1 to 5V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 7/16 in, Process Connection Type SAE, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.