Zoro Homepage

Transducer, 0 to 60 psi, Output 1 to 5VDC

  • Mfr # G17M0115DO60#

  • Zoro # G0123103


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
DIN 43650 Form A Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0115DO60#
Zoro #
G0123103
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/8 in
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
DIN 43650 Form A Connector
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Transmitter Type
Pressure Transmitter
Power Required - Transmitters
9 to 36V DC
Range Units - Transmitter
psi
Wiring Entry - Transmitter
1/2 in FNPT
Output - Transmitter
1 to 5V DC
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Range Values - Transmitter
0 to 60
Accuracy - Transmitter
+/-0.50% Full Scale
Wetted Materials - Transmitters
Stainless Steel
Max. Pressure (PSI)
120 psi
Range
0 to 60 psi
Process Connection Type - Transmitter
MNPT
Compatible With
Any Process Compatible with 316 Stainless Steel
NEMA Rating
NEMA 4X
Operating Temp.
-40 to 257 F
Wetted Materials
Stainless Steel
Includes
Instructions
Minimum Operating Temperature
-40 Degrees F
Maximum Pressure
60 psi
Overpressure
2x Range
Explosion/Fire Proof
No
Electrical Connection
DIN 43650 Form A Connector
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Housing Material
Nylon
Standards
CE, CSA 222 6101-1, UL 61010-1
Minimum Pressure
0 psi
IP Rating
IP65
Response Time
1 msec
Maximum Operating Temperature
257 Degrees F
Number of Wires
3
Fitting Material
304 Stainless Steel
Pressure Units
psi
Intrinsically Safe
No
Process Connection Type
NPT
Burst Pressure
10x Range
Wiring Entry
Cable Gland
Process Connection Gender
Male
Input Voltage
9 to 36V DC
Process Media Temperature - Minimum
-40 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
NEMA Enclosure Rating
4X
Pressure Type Measured
Gauge
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
257 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
1 to 5V DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 60 psi, Electrical Connections DIN 43650 Form A Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series G2, Wiring Entry Cable Gland, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.