Zoro Homepage

Transducer, 30 In Hg Vac to 15 psi

  • Mfr # A4SBM0442D015#&VAC

  • Zoro # G0119777


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBM0442D015#&VAC
Zoro #
G0119777
UPC #
783029574034
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Process Connection Size
1/2 in
Overall Width
1.06 in
Overall Height
4.45 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Process Connection Type - Transmitter
MNPT
Includes
Instructions
Max. Pressure (PSI)
30 psi
Wiring Entry - Transmitter
1/2 in FNPT
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
NEMA Rating
NEMA 4X
Range Units - Transmitter
in Hg/psi
Range Values - Transmitter
30 to 0 to 15
Transmitter Type
Intrinsically Safe Compound Transmitter
Process Connection
1/2 in NPT Male
Loop Resistance
Dependent on Loop Supply Voltage
Wetted Materials
316L Stainless Steel
Output - Transmitter
4 to 20mA DC
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Operating Temp.
-40 to 257 F
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Power Required - Transmitters
12 to 30V DC
Compatible With
Any Process Compatible with 316 Stainless Steel
Thermal Error
+/-2%
Wetted Materials - Transmitters
316L Stainless Steel
Range
30 in Hg Vac to 15 psi
Accuracy - Transmitter
+/-0.25%
Process Connection Type
NPT
Fitting Material
Stainless Steel
Maximum Operating Temperature
257 Degrees F
Wiring Entry
With Mating Connection
Standards
CE, CSA, FM, RoHS
Overpressure
1.5x Range
Housing Material
Stainless Steel
Number of Wires
2
Intrinsically Safe
Yes
Pressure Units
psi
Minimum Pressure
-15 psi
Maximum Pressure
15 psi
IP Rating
IP65
Burst Pressure
2x Range
Response Time
2 msec
Process Connection Gender
Male
Type of Pressure
Compound
Explosion/Fire Proof
No
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Pressure Type Measured
Compound
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-40 Degrees F
Intrinsic Safety
Intrinsically Safe
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
4X
Input Voltage
12 to 30V DC
Output Power
4 to 20mA DC
Pressure Measurement - Maximum
15 psi
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Minimum
-15 psi

Description

Pressure Transmitter, Minimum Pressure -15 psi, Maximum Pressure 15 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products