Zoro Homepage

Transducer, Vac to 30 psi, Output 1 to5VDC

  • Mfr # G17MEK15F2VAC/30#

  • Zoro # G0132413


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
Cable & Wire Leads
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17MEK15F2VAC/30#
Zoro #
G0132413
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
7/16"-20
Manufacturers Warranty Length
1 yr
Lead Length (In.)
36
Cable Length
3 ft
Process Connection Size
7/16 in

Details

Item
Pressure Transmitter
Series
G2
Output
1 to 5V DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
Cable & Wire Leads
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Wetted Materials - Transmitters
Stainless Steel
Operating Temp.
-40 to 257 F
Accuracy - Transmitter
+/-0.50% Full Scale
Max. Pressure (PSI)
60 psi
Electrical Connections - Transmitter
3 ft Cable
Range
30 in Hg Vac to 30 psi
Wetted Materials
Stainless Steel
Process Connection Type - Transmitter
SAE Male
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Transmitter Type
Compound Transmitter
Compatible With
Any Process Compatible with 316 Stainless Steel
Includes
Instructions
Wiring Entry - Transmitter
1/2 in FNPT
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
NEMA Rating
NEMA 4X
Range Values - Transmitter
30 to 0 to 30
Range Units - Transmitter
in Hg/psi
Power Required - Transmitters
9 to 36V DC
Output - Transmitter
1 to 5V DC
Overpressure
2x Range
Maximum Operating Temperature
257 Degrees F
Pressure Units
psi
Process Connection Type
SAE
Minimum Pressure
-15 psi
Maximum Pressure
30 psi
Intrinsically Safe
No
Process Connection Gender
Male
Burst Pressure
10x Range
Cable Coating
PVC
Standards
CE, CSA 222 6101-1, UL 61010-1
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Response Time
1 msec
IP Rating
IP67
Housing Material
Nylon
Fitting Material
304 Stainless Steel
Electrical Connection
Cable & Wire Leads
Minimum Operating Temperature
-40 Degrees F
Explosion/Fire Proof
No
Type of Pressure
Compound
Number of Wires
3
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
257 Degrees F
Input Voltage
9 to 36V DC
Pressure Measurement - Minimum
-15 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Compound
Pressure Measurement - Maximum
30 psi
Output Power
1 to 5V DC
Process Media Temperature - Minimum
-40 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Pressure Transmitter, Minimum Pressure -15 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 7/16 in, Process Connection Type SAE, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.