Zoro Homepage

Transducer with Display, Vac to 15 psi

  • Mfr # GC517F0242CD15#&vacG

  • Zoro # G0132833


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Series
GC51
Output
4 to 20 mA
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Screw Terminals
Features
Key Lock, Loop Check, Push Button Configurability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC517F0242CD15#&vacG
Zoro #
G0132833
UPC #
783156893220
Country of Origin
Japan

Dimensions

Overall Depth - Transmitter
3.62 in
Overall Height - Transmitter
3.35 in
Diameter - Transmitter
2.56 in
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
2.56 in
Manufacturer Warranty Length
1 yr
Process Connection Size
1/4 in
Overall Height
3.35 in
Housing Length
3 9/16 in
Diameter
2.56 in
Housing Height
3 5/16 in
Overall Diameter
2.56 in

Description

Indicating Transmitter, Output 4 to 20 mA, Process Connection Gender Female, Process Connection Location Back, Process Connection Size 1/4 in, Maximum Pressure 15 psi, Minimum Pressure -14.7 psi, Accuracy +/-0.25 Percent of Full Scale, IP Rating IP66, NEMA Rating NEMA 4X, Number of Wires 2, Display Units psi, Fitting Material 17-4PH Stainless Steel/316 Stainless Steel, Display Screen Type LCD, Wiring Entry 1/2 in FNPT Conduit Connection, Safety Rating -, Series GC51, Display Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.