Vacuum Gauge, Process, 1/4in NPT, Silver
Mfr # 1009A
Zoro # G6140601
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
No
Gauge Nominal Dial Size
4 1/2 in
Basic Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009A
Zoro #
G6140601
UPC #
723259435873
Country of Origin
United States
Dimensions
Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Connection Size
1/4 in NPT
Manufacturer Warranty Length
1 yr
Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in
Description
Industrial Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.