Shop ASHCROFT

Vacuum Test Gauge, +/-0.50%, Metallic

  • Mfr # 30-1084S 02L VAC
  • Zoro # G0020492

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Gauge Nominal Dial Size
3 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-1084S 02L VAC
Zoro #
G0020492
UPC #
723259303424
Country of Origin
United States
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Test
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Basic Gauge Sensor Material
Stainless Steel
Gauge Panel Mountable
No
Item
Vacuum Test Gauge
Gauge Lens Material
Glass
Includes
Nylon Pouch with Carry Strap
Gauge Primary Range Smallest Graduation
0.2
Gauge Case Material
316L Stainless Steel
Calibration Certificate Included
No
Series
1084
Case Color
Metallic
Basic Gauge Lens Material
Glass
Smallest Graduation
0.2 in Hg
Gauge Socket Material
316 Stainless Steel
Gauge Primary Range Values
-30 to 0
Range
30 in Hg Vac to 0
Gauge Accuracy
+/-0.50%
Basic Gauge Socket Material
Stainless Steel
Gauge Sensor Material
316 Stainless Steel
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Case Color
Stainless Steel
Movement Material
Stainless Steel
Dial Color
White with Mirror-Band
Accuracy Grade
ASME B40.100 Grade 2A
Application
Water Pressure Testing
Bezel Material
Polycarbonate
Lens Material
Polycarbonate
IP/NEMA Rating
Not Rated
Cleaned for Oxygen Service
No
Blowout Safety Back
No
Process Connection Gender
Male
Includes Mounting Hardware
No
Pressure Range Type
Vacuum
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (Dry), -29 Degrees to 93 Degrees C (Dry)
Includes Calibration Certificate
No
Primary Scale Minor Graduations
0.2
Sensor Material
316L Stainless Steel
Pointer Color
Black/Red
Case Material
316L Stainless Steel
Case Construction
Open Front
Sensor Type
Bourdon Tube
Process Temperature Range
-20 to 250 Degrees F
Compatible Process Media
Water
Freeze Resistant Movement
No
Scale Type
Single
Panel-Mountable
No
Dial Face Material
Aluminum
Pressure Gauge Type
Test Pressure Gauge
Process Connection Location
Bottom
Hazardous Location Rating
Not Rated
Primary Pressure Range
30 to 0
Adjustable Pointer
Adjustable Main Pointer
Removable Bezel
No
Accuracy
+/-0.50%
Primary Scale Units
in Hg
Process Connection Type
NPT
Pointer Characteristics
Knife-Edge
Pointer Material
Aluminum
Socket Material
316L Stainless Steel
Primary Pressure Scale Color
Black
Standards
ASME, CE, CRN, UKCA
Accuracy Scale
Full Scale
Primary Scale Color
Black
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Field Fillable
No
Operating Temperature - Maximum
200 Degrees F
Liquid-Filled Case
No
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None
Compatible with Brand
Universal

Dimensions

Gauge Nominal Dial Size
3 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Case Diameter
3.25 in
Process Connection Size
1/4 in
Nominal Dial Size
3 in
Case Depth
1.468 in
Nominal Dial Diameter
3 in

Description

Vacuum Test Gauge, Nominal Dial Size 3 in, Accuracy +/-0.50 Percent, Gauge Case Material 316L Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.