Zoro Homepage

Weld-In Thermowell, 1/2"MNPT, SS

  • Mfr # 75W0450HS260C

  • Zoro # G101796793


product price: $57.69
/ea

Key Features

Process Connection
0.26 in Socket Weld
Insertion Length
4 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Stem Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75W0450HS260C
Zoro #
G101796793
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
4 1/2 in
For Stem Diameter
1/4 in
Thread Size
1/2 in
For Stem Length
6 in
For Bore Diameter
0.26 in

Details

Item
Weld-In Thermowell
Process Connection
0.26 in Socket Weld
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Thermowell Type
Weld-In
Application
Biotech, Chemical and Petrochemical Plants, Food and Beverages, Pharmaceutical, Water and Wastewater Pressure Control
Includes Cap and Chain
No
Shank Type
Tapered
Includes Lagging
No
Thread Type
NPSM
For Thermometer Thread Connection
1/2 in NPSM
Maximum Operating Temperature
700 Degrees F at 3700 psi
NSF Rated
No
Food Safe
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
Weld Type
Socket Weld

Description

Weld-In Thermowell, Weld-In, Weld Type Socket Weld, 0.26 in Socket Weld, 316 Stainless Steel, Insertion Length 4 1/2 in, Food Safe No, Maximum Operating Pressure 7,000 psi at 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.