Weld-In Thermowell, 1/2"MNPT, SS
Mfr # 75W1650HS260C
Zoro # G501796881
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Process Connection
0.26 in Socket Weld
Insertion Length
16 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Cap and Chain
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75W1650HS260C
Zoro #
G501796881
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
16 1/2 in
Thread Size
1/2 in
For Stem Length
18 in
For Stem Diameter
1/4 in
For Bore Diameter
0.26 in
Details
Item
Weld-In Thermowell
Process Connection
0.26 in Socket Weld
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Cap and Chain
No
Thread Type
NPSM
For Thermometer Thread Connection
1/2 in NPSM
Includes Lagging
No
Thermowell Type
Weld-In
Shank Type
Tapered
Application
Biotech, Chemical and Petrochemical Plants, Food and Beverages, Pharmaceutical, Water and Wastewater Pressure Control
Food Safe
No
Maximum Operating Pressure
7,000 psi at 100 Degrees F
NSF Rated
No
Maximum Operating Temperature
700 Degrees F at 3700 psi
Weld Type
Socket Weld
Description
Weld-In Thermowell, Weld-In, Weld Type Socket Weld, 0.26 in Socket Weld, 316 Stainless Steel, Insertion Length 16 1/2 in, Food Safe No, Maximum Operating Pressure 7,000 psi at 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.