Zoro Homepage

Ball Transfer, Threaded, 1In Ball Dia

  • Mfr # BT S 5/16-18 1DIA 200 CS/CS

  • Zoro # G6733221


product price: $19.95
/ea

Key Features

Ball Transfer Mount Type
Threaded-Stud
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT S 5/16-18 1DIA 200 CS/CS
Zoro #
G6733221
UPC #
-
Country of Origin
United States

Dimensions

Housing Diameter
1 11/16 in
Ball Diameter - Ball Transfer
1 in
Thread Size
5/16"-18
Dimension C (In.)
9/32
Length (In.)
1-43/64
Height (In.)
1-1/4
Dimension A (In.)
1-1/4
Dia. (In.)
1-43/64
Ball Dia. (In.)
1
Dimension B (In.)
1-3/8
Width (In.)
1-43/64
Ball Diameter
1 in

Details

Ball Transfer Mount Type
Threaded-Stud
Item
Ball Transfer
Ball Material
Carbon Steel
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
1/4 in
Ball Load Capacity
200 lb
Working Load Limit (Lb.)
200
Type
Threaded
Housing Material
Carbon Steel
Mounting Style
5/16-18 x 3/4"

Description

Ball Transfer, 1 in Ball Diameter - Ball Transfer, 200 lb Ball Load Capacity, Carbon Steel, Threaded-Stud Ball Transfer Mount Type, 1/4 in Projection, 1 11/16 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.