Shop ASHLAND CONVEYOR

BallTrans, 11/16"Dia, 90 lb, CarSteel

  • Mfr # BT FRT 2H .69DIA 90 CS/CS
  • Zoro # G9540492

product price: 
$
16.69
/ea

Key Features

Ball Transfer Mount Type
Flange
Housing Material
Carbon Steel
Ball Load Capacity
90 lb
Mounting Style
5/32"
Housing Finish/Coating
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BT FRT 2H .69DIA 90 CS/CS
Zoro #
G9540492
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1
Housing Diameter
1/16 in
Ball Diameter - Ball Transfer
11/16 in
Ball Dia. (In.)
11/16
Width (In.)
1-11/16
Length (In.)
2-7/16
Ball Diameter
11/16 in

Details

Item
Ball Transfer
Ball Transfer Mount Type
Flange
Housing Material
Carbon Steel
Ball Load Capacity
90 lb
Mounting Style
5/32"
Housing Finish/Coating
Black Oxide
Housing Material - Ball Transfers
Carbon Steel
Working Load Limit (Lb.)
90
Type
Flange
Projection
3/16 in
Ball Material
Carbon Steel

Description

Ball Transfer, 11/16 in Ball Diameter - Ball Transfer, 90 lb Ball Load Capacity, Carbon Steel, Flange Ball Transfer Mount Type, 3/16 in Projection, 1/16 in Housing Diameter, Carbon Steel Housing Material, Black Oxide Housing Finish/Coating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.