Shop ASHLAND CONVEYOR
See all product information
Create Account
BallTransfer, 1"Dia, 35 lb, Nylon
- Mfr # BT S 1/4-20 1DIA 35 NYL/CS
- Zoro # G9724662
product price:Â
$
12.19
/ea
Key Features
Ball Transfer Mount Type
Threaded-Stud
Housing Diameter
1 3/4 in
Height (In.)
1-3/8
Width (In.)
1-3/4
Dimension A (In.)
1-3/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT S 1/4-20 1DIA 35 NYL/CS
- Zoro #
- G9724662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Diameter
- 1 3/4 in
- Height (In.)
- 1-3/8
- Width (In.)
- 1-3/4
- Dimension A (In.)
- 1-3/8
- Ball Dia. (In.)
- 1
- Ball Diameter - Ball Transfer
- 1 in
- Dia. (In.)
- 1-3/4
- Length (In.)
- 1-3/4
- Dimension B (In.)
- 1-3/4
- Thread Size
- 1/4"-20
- Ball Diameter
- 1 in
Details
- Item
- Ball Transfer
- Ball Transfer Mount Type
- Threaded-Stud
- Working Load Limit (Lb.)
- 35
- Type
- Threaded
- Ball Load Capacity
- 35 lb
- Mounting Style
- 1/4-20 x 11/16"
- Housing Material - Ball Transfers
- Carbon Steel
- Housing Material
- Carbon Steel
- Projection
- 1 3/8 in
- Ball Material
- Nylon
- Housing Finish/Coating
- Galvanized
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 35 lb Ball Load Capacity, Nylon, Threaded-Stud Ball Transfer Mount Type, 1 3/8 in Projection, 1 3/4 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.