BallTransfer, 1"Dia, 75 lb, SS
- Mfr # BT CF 2H 1DIA 75 SS/SS
- Zoro # G6983383
product price:Â
$
38.69
/ea
Key Features
Ball Transfer Mount Type
Countersunk Flange
Ball Material
Stainless Steel
Housing Material - Ball Transfers
Stainless Steel
Projection
3/4 in
Housing Diameter
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT CF 2H 1DIA 75 SS/SS
- Zoro #
- G6983383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Diameter
- 1 3/4 in
- Ball Diameter - Ball Transfer
- 1 in
- Width (In.)
- 2-1/8
- Length (In.)
- 2-3/4
- Dimension D (In.)
- 1/2
- Dimension C (In.)
- 2-3/16
- Dimension B (In.)
- 2-3/4
- Ball Dia. (In.)
- 1
- Dimension A (In.)
- 3/4
- Height (In.)
- 1-1/4
- Ball Diameter
- 1 in
Details
- Item
- Ball Transfer
- Ball Transfer Mount Type
- Countersunk Flange
- Ball Material
- Stainless Steel
- Housing Material - Ball Transfers
- Stainless Steel
- Projection
- 3/4 in
- Ball Load Capacity
- 75 lb
- Mounting Style
- 7/32"
- Working Load Limit (Lb.)
- 75
- Type
- Countersunk Flange
- Housing Material
- Stainless Steel
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 75 lb Ball Load Capacity, Stainless Steel, Countersunk Flange Ball Transfer Mount Type, 3/4 in Projection, 1 3/4 in Housing Diameter, Stainless Steel Housing Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.