BallTransfer, 1"Dia, 35 lb, Nylon
- Mfr # BT CF 2H 1DIA 35 NYL/CS
- Zoro # G6803544
product price:Â
$
17.25
/ea
Key Features
Ball Transfer Mount Type
Countersunk Flange
Ball Material
Nylon
Housing Material - Ball Transfers
Carbon Steel
Housing Finish/Coating
Galvanized
Projection
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT CF 2H 1DIA 35 NYL/CS
- Zoro #
- G6803544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Diameter
- 1 3/4 in
- Ball Diameter - Ball Transfer
- 1 in
- Width (In.)
- 2-1/8
- Height (In.)
- 1-1/4
- Dimension B (In.)
- 2-3/4
- Dimension A (In.)
- 3/4
- Dimension D (In.)
- 1/2
- Length (In.)
- 2-3/4
- Dimension C (In.)
- 2-3/16
- Ball Dia. (In.)
- 1
- Ball Diameter
- 1 in
Details
- Item
- Ball Transfer
- Ball Transfer Mount Type
- Countersunk Flange
- Ball Material
- Nylon
- Housing Material - Ball Transfers
- Carbon Steel
- Housing Finish/Coating
- Galvanized
- Projection
- 3/4 in
- Ball Load Capacity
- 35 lb
- Working Load Limit (Lb.)
- 35
- Housing Material
- Carbon Steel
- Type
- Countersunk Flange
- Mounting Style
- 7/32"
Description
Ball Transfer, 1 in Ball Diameter - Ball Transfer, 35 lb Ball Load Capacity, Nylon, Countersunk Flange Ball Transfer Mount Type, 3/4 in Projection, 1 3/4 in Housing Diameter, Carbon Steel Housing Material, Galvanized Housing Finish/Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.