Shop ASHLAND CONVEYOR
See all product information
Create Account
Conveyor Zone Control Card
Mfr # ZONE LOGIX DRIVE CARD PRO 2.0
Zoro # G423559915
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Speed - Minimum
34 fpm
Compatible Series
Universal
Speed - Maximum
160 fpm
Compatible Manufacturer Part Number
Universal
Compatible Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZONE LOGIX DRIVE CARD PRO 2.0
- Zoro #
- G423559915
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Drive Card
- Speed - Minimum
- 34 fpm
- Compatible Series
- Universal
- Speed - Maximum
- 160 fpm
- Compatible Manufacturer Part Number
- Universal
- Compatible Brand
- Universal
- Maximum Load Capacity
- 14 lb/sq in
- Compatible with Manufacturer Model Number
- Universal
Description
Drive Card, Not Applicable, Maximum Load Capacity 14 lb/sq in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.