Shop ASHLAND CONVEYOR
See all product information
Create Account
ConveyorBelt, PVC, 30"W, Blk
- Mfr # BGP30X32'-6" CLIPPER
- Zoro # G1433616
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Belt Width (In.)
30
Overall Length
32 ft 6 in
Color
Black
Application
Replacement Belt for Ashland Conveyor Slider Bed
Belt Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGP30X32'-6" CLIPPER
- Zoro #
- G1433616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Width (In.)
- 30
- Overall Length
- 32 ft 6 in
- Overall Length (Ft.)
- 32.5
- Belt Width
- 30 in
- For Minimum Pulley Diameter
- 2 in
- Belt Thickness
- 1/8 in
- Wire Rope Length
- 32 ft 6 in
- Length
- 32 ft 6 in
Description
Replacement Belt for Ashland Slider Bed Conveyors, PVC, 30 in Belt Width, 32 ft 6 in Overall Length, Black, Clipper Lacing, Belt Ply 1, Top Surface Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.