Shop ASHLAND CONVEYOR
See all product information
Create Account
Oring Belt
Mfr # PFP ORING BELT BLUE 85 HT 3/16X 12-13/16
Zoro # G623558114
product price:Â
$
4.09
/ea
Sold in multiples of 3 for $12.27
Key Features
Belt Width
3/16 in
Color
Blue
Bottom Surface
Smooth
Belt Thickness
3/16 in
Maximum Working Tension
9 piw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP ORING BELT BLUE 85 HT 3/16X 12-13/16
- Zoro #
- G623558114
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Width
- 3/16 in
- Belt Thickness
- 3/16 in
- For Minimum Pulley Diameter
- 2 in
Details
- Item
- Conveyor Belt
- Color
- Blue
- Bottom Surface
- Smooth
- Maximum Working Tension
- 9 piw
- Top Surface
- Smooth
- Belt Properties
- Abrasion-Resistant, Moisture-Resistant, Oil-Resistant
- Conveyor Belt Material
- Polyurethane
- Belt Ply
- 1
Description
Conveyor Belt, Polyurethane, 3/16 in Belt Thickness, 3/16 in Belt Width, Not Applicable Overall Length, Blue, Maximum Working Tension 9 piw, Not Applicable, Belt Ply 1, Top Surface Smooth, Bottom Surface Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.