Shop ASHLAND CONVEYOR
See all product information
Create Account
PackageStop, 24-3/4"W, Steel, Straight
- Mfr # FS35B22
- Zoro # G9555996
product price:Â
$
32.39
/ea
Key Features
Between Frame Width
22"
Material
3/16" Steel
Includes Mounting Fasteners
Yes
For Between Frame Width
22 in
For Conveyor Type
Rigid-Frame Skate Wheel and Roller Conveyors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS35B22
- Zoro #
- G9555996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Between Frame Width
- 22"
- For Between Frame Width
- 22 in
- Overall Width
- 24 3/4 in
- Overall Height
- 3/16 in
- Overall Length
- 3 1/2 in
- Guide Flange Size
- 2 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Package Stop
- Material
- 3/16" Steel
- Includes Mounting Fasteners
- Yes
- For Conveyor Type
- Rigid-Frame Skate Wheel and Roller Conveyors
- For Conveyor Duty Rating
- Medium-Duty
- Includes
- Mounting Hardware
- Package Stop Material
- Steel
- Finish
- Powder Coated
- For Frame Shape
- Straight
- Package Stop Type
- Bolt-On
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheel and Roller Conveyors, Straight, 22 in For Between Frame Width, 2 1/2 in, 3/16 in Overall Height, 3 1/2 in Overall Length, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.