Roller Bed Belt Conveyor, 12 ft L, 36 in W, 2,450 lb Load Capacity

  • Mfr # RB190 30B 12RE1/2A3 60TS M25

  • Zoro # G9878592


product price:  $6,876.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Belt Width (In.)
30
Overall Length
12 ft
Maximum Load Capacity
2,450 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB190 30B 12RE1/2A3 60TS M25
Zoro #
G9878592
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
30
Overall Length
12 ft
Overall Width
36 in
Bed Depth (In.)
3-1/2
Bed Height
3 1/2 in
Belt Width
30 in
Max. Height
38 in
Bed Width (In.)
33
Shaft Dia. (In.)
1-3/16
Adjustable Height - Conveyors
Yes
Min. Height
26 1/2 in
Width (In.)
36
Bed Length (Ft.)
10
Conveyor Frame Width
1 3/8 in
Bed Length
10 ft
Overall Length (Ft.)
12
Adjustable Height (In.)
26-1/2 to 38

Details

Item
Belt Conveyor
Maximum Load Capacity
2,450 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Roller Bed
Finish
Epoxy Powder Coated
Load Capacity (Lb.)
2450
Switch Type - Conveyors
On/Off Toggle
Legs per Unit
2
Speed
60 fpm
Number of Phases
3
Motorized
Yes
Voltage
230/460 V AC
Power
1/2 hp
Frame Shape
Straight
Bearings
Sealed and Prelubricated with Cast Iron Housings
Conveyor Belt Material
PVC
Frame Finish/Coating
Powder Coated
Stand Type
H
HP
1/2
Adjustable Speed
No
Number of Stands Included
2
Belt Speed
Fixed at 60 fpm
Phase
Three
Duty Rating
Medium-Duty
Bed Material
Steel
Frame Material
Steel
Motor Type
1/2 HP, 230/460 VAC, Three Phase
Switch
On/Off Toggle

Description

Belt Conveyor, Roller Bed, Maximum Load Capacity 2,450 lb, 12 ft Overall Length, 10 ft Bed Length, Steel Bed Material, 1 3/8 in Conveyor Frame Width, PVC, 30 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.