Roller Bed Belt Conveyor, 17 ft L, 24 in W, 2,500 lb Load Capacity

  • Mfr # RB190 18B 17RE1/2A360TS M25

  • Zoro # G9878626


product price:  $6,550.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
18
Overall Length
17 ft
Maximum Load Capacity
2,500 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB190 18B 17RE1/2A360TS M25
Zoro #
G9878626
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
18
Overall Length
17 ft
Overall Width
24 in
Belt Width
18 in
Max. Height
38 in
Bed Height
3 1/2 in
Bed Depth (In.)
3-1/2
Bed Width (In.)
21
Bed Length
15 ft
Min. Height
26 1/2 in
Adjustable Height - Conveyors
Yes
Bed Length (Ft.)
15
Adjustable Height (In.)
26-1/2 to 38
Overall Length (Ft.)
17
Shaft Dia. (In.)
1-3/16
Width (In.)
24

Details

Item
Belt Conveyor
Maximum Load Capacity
2,500 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Roller Bed
Frame Shape
Straight
Switch
On/Off Toggle
Bearings
Sealed and Prelubricated with Cast Iron Housings
Number of Stands Included
3
Frame Finish/Coating
Powder Coated
Frame Material
Steel
Load Capacity (Lb.)
2500
Number of Phases
3
Duty Rating
Medium-Duty
Power
1/2 hp
Motor Type
1/2 HP, 230/460 VAC, Three Phase
Adjustable Speed
No
Legs per Unit
3
Speed
60 fpm
Belt Speed
Fixed at 60 fpm
HP
1/2
Finish
Epoxy Powder Coated
Phase
Three
Conveyor Belt Material
PVC
Voltage
230/460 V AC
Switch Type - Conveyors
On/Off Toggle
Motorized
Yes
Stand Type
H
Bed Material
Steel

Description

Belt Conveyor, Roller Bed, Maximum Load Capacity 2,500 lb, 17 ft Overall Length, 15 ft Bed Length, Steel Bed Material, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.