Roller Bed Belt Conveyor, 7 ft L, 24 in W, 2,600 lb Load Capacity

  • Mfr # RB190 18B7RE1/2A3I6-60V480M25

  • Zoro # G9878522


product price:  $6,678.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
18
Overall Length
7 ft
Maximum Load Capacity
2,600 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB190 18B7RE1/2A3I6-60V480M25
Zoro #
G9878522
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
18
Overall Length
7 ft
Overall Width
24 in
Min. Height
26 1/2 in
Adjustable Height (In.)
26-1/2 to 38
Width (In.)
24
Bed Width (In.)
21
Overall Length (Ft.)
7
Conveyor Frame Width
1 3/8 in
Belt Width
18 in
Bed Height
3 1/2 in
Bed Depth (In.)
3-1/2
Adjustable Height - Conveyors
Yes
Shaft Dia. (In.)
1-3/16
Bed Length (Ft.)
5
Bed Length
5 ft
Max. Height
38 in

Details

Item
Belt Conveyor
Maximum Load Capacity
2,600 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Roller Bed
Stand Type
H
Legs per Unit
2
Bed Material
Steel
Bearings
Sealed and Prelubricated with Cast Iron Housings
Switch
On/Off Pushbutton w/Dial Speed Control
Frame Finish/Coating
Powder Coated
Frame Material
Steel
Finish
Epoxy Powder Coated
Frame Shape
Straight
Voltage
480 V AC
Motor Rating
Inverter Duty
HP
1/2
Belt Speed
Variable Speed Range From 6 to 60 fpm
Conveyor Belt Material
PVC
Adjustable Speed
No
Speed
60 fpm
Phase
Three
Motorized
Yes
Number of Stands Included
2
Motor Type
1/2 HP Invertor Duty, 480 VAC Three Phase
Load Capacity (Lb.)
2600
Duty Rating
Medium-Duty
Power
1/2 hp
Number of Phases
3

Description

Belt Conveyor, Roller Bed, Maximum Load Capacity 2,600 lb, 7 ft Overall Length, 5 ft Bed Length, Steel Bed Material, 1 3/8 in Conveyor Frame Width, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 480 V AC, Number of Stands Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.