Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Conveyor, 5 ft. L, 13BF

  • Mfr # 12F05EA15B13

  • Zoro # G6624904


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Roller Dia.
1 3/8 in
Roller Gauge
18 ga
Conveyor Roller Material
Aluminum
Duty Rating
Light-Duty
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F05EA15B13
Zoro #
G6624904
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 3/8 in
Overall Width
15 in
Overall Length
5 ft
Between Frame Width
13 in
Frame Height - Conveyors
2 1/2 in
Bed Length
5 ft.

Details

Item
Roller Conveyor
Roller Gauge
18 ga
Conveyor Roller Material
Aluminum
Duty Rating
Light-Duty
Bearings
Ball
Roller Set Positioning
Set High
Frame Shape
Straight
Design
Bolted
Maximum Load Capacity
120 lb/ft (5 ft Supports)
Load Capacity @ 10 ft. Centers
16 lb/ft
Frame Capacity per Foot on 5-Ft. Centers
120 lb.
Roller Position
Set High on 1-1/2" Centers
Roller Material
18 ga. Aluminum
Bed Material
Aluminum
Conveyor Connection Type
Bolt-On
Frame Material
Aluminum
Roller Bearing Type
Ball Bearing
Conveyor Frame Type
Rigid
Roller Spacing
1 1/2 in
Load Capacity @ 5 ft. Centers
120 lb/ft
Center to Center Roller Spacing
1-1/2"
Rollers for Conveyor Section
40

Description

Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 13 in, Overall Width 15 in, Overall Length 5 ft, 1 1/2 in Roller Spacing, Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.