RollerConveyor, 24"W, Steel, Flexible
- Mfr # PFP24-19C320'-0"BHT-ICNZPA120V1P
- Zoro # G323648955
product price:Â
$
23,547.99
/ea
Key Features
Adjustable Height
Yes
Frame Finish/Coating
Painted
Expansion Ratio
4:3
Between Frame Width
24 in
Power Source
Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP24-19C320'-0"BHT-ICNZPA120V1P
- Zoro #
- G323648955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Adjustable Height
- Yes
- Between Frame Width
- 24 in
- Overall Length - Minimum
- 15 ft
- Overall Width
- 24 in
- Roller Dia.
- 1 7/8 in
- Overall Length - Maximum
- 20 ft
- Overall Height - Minimum
- 26 in
- Axle Size
- 1/4 in
- Overall Height - Maximum
- 34 in
Details
- Item
- Roller Conveyor
- Frame Finish/Coating
- Painted
- Expansion Ratio
- 4:3
- Power Source
- Motor
- Speed
- 120 fpm
- Voltage
- 120V AC
- Frame Shape
- Flexible
- Frame Gauge
- 7 ga
- Roller Gauge
- 16 ga
- Frame Material
- Steel
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 24 in, Overall Width 24 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.