Shop UNITED SALES
See all product information
Create Account
Conveyor bearing, PR
- Mfr # CBUG2.265-2RSK
- Zoro # G723355354
product price:Â
$
13.65
/pr
Key Features
For Pipe Size (Schedule)
2-1/2 in (11 Gauge)
Bearing Series
CBUG2
Lubrication
Grease
Overall Width
1 17/64 in
Bearing Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBUG2.265-2RSK
- Zoro #
- G723355354
- UPC #
- -
- Country of Origin
- China
- Bearing Series
- CBUG2
- Lubrication
- Grease
- Bearing Material
- Carbon Steel
- Bearing Load Rating
- 1,569 lb
- Bearing OD
- 2.27 in
- Item
- Conveyor bearing
Dimensions
- For Pipe Size (Schedule)
- 2-1/2 in (11 Gauge)
- Overall Width
- 1 17/64 in
- Bore Dia.
- 11/16 in
- Flange Outside Dia.
- 2 29/64 in
- For Axle Size
- 11/16 in
Description
Conveyor bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 11/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 2-1/2 in (11 Gauge), 2.27 in Bearing OD, 2 29/64 in Flange Outside Dia., 1 17/64 in Overall Width, 1,569 lb Bearing Load Rating, 11/16 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.