RollerConveyor, 30"W, Steel, Flexible
- Mfr # PFP30-19C360'-0"BHT-ICNTR120V1P
- Zoro # G323648887
product price:Â
$
65,656.99
/ea
Key Features
Expansion Ratio
4:3
Between Frame Width
30 in
Overall Length - Maximum
60 ft
Overall Height - Maximum
34 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFP30-19C360'-0"BHT-ICNTR120V1P
- Zoro #
- G323648887
- UPC #
- -
- Country of Origin
- United States
- Item
- Roller Conveyor
- Expansion Ratio
- 4:3
- Frame Shape
- Flexible
- Speed
- 120 fpm
- Frame Material
- Steel
- Frame Gauge
- 7 ga
- Roller Gauge
- 16 ga
- Frame Finish/Coating
- Painted
- Power Source
- Motor
- Voltage
- 120V AC
- Power Source - old
- Motor
Dimensions
- Between Frame Width
- 30 in
- Overall Length - Maximum
- 60 ft
- Overall Height - Maximum
- 34 in
- Overall Width
- 30 in
- Adjustable Height
- Yes
- Overall Height - Minimum
- 26 in
- Roller Dia.
- 1 7/8 in
- Axle Size
- 1/2 in
- Overall Length - Minimum
- 45 ft
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 30 in, Overall Width 30 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.