Shop ASHLAND CONVEYOR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RollerConveyor, 36"W, Steel, Flexible
- Mfr # PFP36-19C320'-0"BHT-ICNZPA120V1P
- Zoro # G123649107
product price:Â
$
24,932.99
/ea
Key Features
Frame Gauge
7 ga
Expansion Ratio
4:3
Power Source
Motor
Frame Material
Steel
Adjustable Height
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP36-19C320'-0"BHT-ICNZPA120V1P
- Zoro #
- G123649107
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Adjustable Height
- Yes
- Axle Size
- 1/4 in
- Overall Height - Minimum
- 26 in
- Overall Length - Maximum
- 20 ft
- Overall Height - Maximum
- 34 in
- Between Frame Width
- 36 in
- Roller Dia.
- 1 7/8 in
- Overall Length - Minimum
- 15 ft
- Overall Width
- 36 in
Details
- Item
- Roller Conveyor
- Frame Gauge
- 7 ga
- Expansion Ratio
- 4:3
- Power Source
- Motor
- Frame Material
- Steel
- Frame Finish/Coating
- Painted
- Frame Shape
- Flexible
- Roller Gauge
- 16 ga
- Speed
- 120 fpm
- Voltage
- 120V AC
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 36 in, Overall Width 36 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.