Shop ASHLAND CONVEYOR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RollerConveyor, 36"W, Steel, Flexible
- Mfr # PFP36-19C340'-0"BHT-ICNZPA120V1P
- Zoro # G123649435
product price:Â
$
49,865.99
/ea
Key Features
Frame Material
Steel
Expansion Ratio
4:3
Frame Finish/Coating
Painted
Overall Height - Maximum
34 in
Overall Length - Maximum
40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP36-19C340'-0"BHT-ICNZPA120V1P
- Zoro #
- G123649435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Maximum
- 34 in
- Overall Length - Maximum
- 40 ft
- Between Frame Width
- 36 in
- Overall Width
- 36 in
- Adjustable Height
- Yes
- Axle Size
- 1/4 in
- Overall Length - Minimum
- 30 ft
- Roller Dia.
- 1 7/8 in
- Overall Height - Minimum
- 26 in
Details
- Item
- Roller Conveyor
- Frame Material
- Steel
- Expansion Ratio
- 4:3
- Frame Finish/Coating
- Painted
- Power Source
- Motor
- Roller Gauge
- 16 ga
- Frame Shape
- Flexible
- Frame Gauge
- 7 ga
- Speed
- 120 fpm
- Voltage
- 120V AC
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 36 in, Overall Width 36 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.