Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skatewheel Conveyor, 90 Curve, 15in. W

  • Mfr # 15X10X90A

  • Zoro # G2226415


product price: $336.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Duty Rating
Light-Duty
Frame Material
Aluminum
Conveyor Frame Type
Rigid
Skate Wheel Material
Aluminum
Frame Shape
90 Degrees Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15X10X90A
Zoro #
G2226415
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
13 in
Overall Width
15 in
Wheel Diameter
1/4 in
Wheel Dia.
1-15/16"

Details

Item
Skate Wheel Conveyor
Duty Rating
Light-Duty
Frame Material
Aluminum
Conveyor Frame Type
Rigid
Skate Wheel Material
Aluminum
Frame Shape
90 Degrees Curved
Wheels per Axle
2 3
Axle Spacing
3 in
Maximum Load Capacity
150 lb/ft (5 ft Supports)
Maximum Axle Spacing
3 in
Wheel Bearing Type
Ball Bearing
Center to Center Roller Spacing
3"
Shape
90 Degrees Curved
Bearings
Ball
Wheels per Foot
1.5
Skatewheel Material
Aluminum
Conveyor Bed Shape Bed Shape
90 Degrees Curve
Load Capacity @ 10 ft. Centers
36 lb/ft
Load Capacity @ 5 ft. Centers
150 lb/ft
Expandable
No
Wheel Bore
1/4"
Section Description
90 Degrees Curved
Frame Capacity per Foot on 5-Ft. Centers
150 lb.

Description

Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, 90 Degrees Curved Frame Shape, 150 lb/ft (5 ft Supports) Maximum Load Capacity, 150 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 13 in, Overall Width 15 in, Maximum Axle Spacing 3 in, Expandable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.