Skatewheel Conveyor, 90 Curve, 24in. W

  • Mfr # 24X40X90GSQ

  • Zoro # G9816484


product price: $925.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Light-Duty
Frame Material
Galvanized Steel
Conveyor Frame Type
Rigid
Skate Wheel Material
Steel
Frame Shape
90 Degrees Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24X40X90GSQ
Zoro #
G9816484
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
22 in
Overall Width
24 in
Wheel Diameter
1/4 in
Wheel Dia.
1-15/16"

Details

Item
Skate Wheel Conveyor
Duty Rating
Light-Duty
Frame Material
Galvanized Steel
Conveyor Frame Type
Rigid
Skate Wheel Material
Steel
Frame Shape
90 Degrees Curved
Wheels per Axle
5
Axle Spacing
1 1/2 in
Maximum Load Capacity
260 lb/ft (5 ft Supports)
Maximum Axle Spacing
1 1/2 in
Wheel Bore
1/4"
Expandable
No
Shape
90 Degrees Curved
Skatewheel Material
Zinc Plated Steel
Frame Capacity per Foot on 5-Ft. Centers
260 lb.
Section Description
90 Degrees Curved
Wheel Bearing Type
Ball Bearing
Conveyor Bed Shape Bed Shape
90 Degrees Curve
Bearings
Ball
Load Capacity @ 5 ft. Centers
260 lb/ft
Load Capacity @ 10 ft. Centers
36 lb/ft
Center to Center Roller Spacing
3"
Wheels per Foot
40.0

Description

Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, 90 Degrees Curved Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 22 in, Overall Width 24 in, Maximum Axle Spacing 1 1/2 in, Expandable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.