Slider Bed Belt Conveyor, 11 ft L, 22 1/2 in W, 435 lb Load Capacity
Mfr # SB400 18B 11RE1/2A3 60TS M25
Zoro # G9816703
product price:Â $5,055.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Belt Width (In.)
18
Overall Length
11 ft
Maximum Load Capacity
435 lb
Application
Material Handling
Top Surface
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB400 18B 11RE1/2A3 60TS M25
Zoro #
G9816703
UPC #
-
Country of Origin
United States
Dimensions
Belt Width (In.)
18
Overall Length
11 ft
Overall Width
22 1/2 in
Bed Height
4 in
Adjustable Height (In.)
23-1/2 to 35
Min. Height
23 1/2 in
Width (In.)
22-1/2
Bed Width (In.)
22-1/2
Belt Width
18 in
Max. Height
35 in
Bed Length
10 ft
Adjustable Height - Conveyors
Yes
Overall Length (Ft.)
11
Shaft Dia. (In.)
1-3/16
Bed Depth (In.)
4
Bed Length (Ft.)
10
Description
Belt Conveyor, Slider Bed, Maximum Load Capacity 435 lb, 11 ft Overall Length, 10 ft Bed Length, Steel Bed Material, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.