Shop ASHLAND CONVEYOR

Slider Bed Belt Conveyor, 16 ft L, 22 1/2 in W, 410 lb Load Capacity

  • Mfr # SB400 18B 16RE1/2A3 60TS M25
  • Zoro # G9816694

product price: 
$
6,173.99
/ea
Additional $525.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
18
Overall Length
16 ft
Maximum Load Capacity
410 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB400 18B 16RE1/2A3 60TS M25
Zoro #
G9816694
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
18
Overall Length
16 ft
Overall Width
22 1/2 in
Bed Width (In.)
22-1/2
Overall Length (Ft.)
16
Width (In.)
22-1/2
Belt Width
18 in
Bed Length
15 ft
Bed Length (Ft.)
15
Adjustable Height - Conveyors
Yes
Adjustable Height (In.)
23-1/2 to 35
Bed Height
4 in
Min. Height
23 1/2 in
Bed Depth (In.)
4
Shaft Dia. (In.)
1-3/16
Max. Height
35 in
Conveyor Frame Width
22 1/2 in
Wire Rope Length
16 ft
Length
16 ft

Details

Item
Belt Conveyor
Maximum Load Capacity
410 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Slider Bed
Load Capacity (Lb.)
410
Bearings
Sealed and Prelubricated with Cast Iron Housings
Duty Rating
Medium-Duty
Number of Phases
3
Adjustable Speed
No
Motorized
Yes
Speed
60 fpm
Number of Stands Included
3
Legs per Unit
3
Stand Type
H
Conveyor Belt Material
PVC
Frame Finish/Coating
Powder Coated
Motor Type
1/2 HP, 230/460 VAC, Three Phase
Power
1/2 hp
Voltage
230/460V AC
Finish
Epoxy Powder Coated
Bed Material
Steel
Belt Speed
Fixed at 60 fpm
Frame Material
Steel
Switch
On/Off Toggle
Frame Shape
Straight
HP
1/2
Phase
Three
Switch Type - Conveyors
On/Off Toggle

Description

Belt Conveyor, Slider Bed, Maximum Load Capacity 410 lb, 16 ft Overall Length, 15 ft Bed Length, Steel Bed Material, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.