Slider Bed Belt Conveyor, 16 ft L, 22 1/2 in W, 410 lb Load Capacity

  • Mfr # SB400 18B16RE1/2A3I6-60V115M25

  • Zoro # G9821752


product price:  $6,176.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
18
Overall Length
16 ft
Maximum Load Capacity
410 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB400 18B16RE1/2A3I6-60V115M25
Zoro #
G9821752
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
18
Overall Length
16 ft
Overall Width
22 1/2 in
Min. Height
23 1/2 in
Adjustable Height - Conveyors
Yes
Max. Height
35 in
Shaft Dia. (In.)
1-3/16
Overall Length (Ft.)
16
Bed Height
4 in
Conveyor Frame Width
22 1/2 in
Belt Width
18 in
Bed Length (Ft.)
15
Bed Length
15 ft
Width (In.)
22-1/2
Adjustable Height (In.)
23-1/2 to 35
Bed Depth (In.)
4
Bed Width (In.)
22-1/2

Details

Item
Belt Conveyor
Maximum Load Capacity
410 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Slider Bed
Bearings
Sealed and Prelubricated with Cast Iron Housings
Legs per Unit
3
Conveyor Belt Material
PVC
Adjustable Speed
Yes
Phase
single
Number of Stands Included
3
Belt Speed
Variable Speed Range From 6 to 60 fpm
Voltage
110V AC
Switch
On/Off Pushbutton w/Dial Speed Control
Load Capacity (Lb.)
410
Motor Rating
Invertor Duty
Speed
60 fpm
Motor Type
1/2 HP Invertor Duty, 115 VAC Single Phase
Number of Phases
1
Frame Finish/Coating
Powder Coated
Stand Type
H
Power
1/2 hp
Duty Rating
Medium-Duty
Frame Material
Steel
Frame Shape
Straight
Bed Material
Steel
Finish
Powder Coated
HP
1/2
Motorized
Yes

Description

Belt Conveyor, Slider Bed, Maximum Load Capacity 410 lb, 16 ft Overall Length, 15 ft Bed Length, Steel Bed Material, 22 1/2 in Conveyor Frame Width, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed Yes, 60 fpm Speed, Voltage 110V AC, Number of Stands Included 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.