Shop ASHLAND CONVEYOR

Slider Bed Belt Conveyor, 11 ft L, 34 1/2 in W, 415 lb Load Capacity

  • Mfr # SB400 30B 11RE1/2A3 60TS M25
  • Zoro # G9816667

product price: 
$
6,622.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
30
Overall Length
11 ft
Maximum Load Capacity
415 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB400 30B 11RE1/2A3 60TS M25
Zoro #
G9816667
UPC #
-
Country of Origin
United States
Item
Belt Conveyor
Maximum Load Capacity
415 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Slider Bed
Number of Phases
3
Voltage
230/460V AC
Phase
Three
Switch Type - Conveyors
On/Off Toggle
Legs per Unit
2
Frame Shape
Straight
Power
1/2 hp
Bed Material
Steel
Bearings
Sealed and Prelubricated with Cast Iron Housings
HP
1/2
Motor Type
1/2 HP, 230/460 VAC, Three Phase
Switch
On/Off Toggle
Speed
60 fpm
Adjustable Speed
No
Frame Material
Steel
Duty Rating
Medium-Duty
Belt Speed
Fixed at 60 fpm
Number of Stands Included
2
Load Capacity (Lb.)
415
Stand Type
H
Frame Finish/Coating
Powder Coated
Finish
Epoxy Powder Coated
Conveyor Belt Material
PVC
Motorized
Yes

Dimensions

Belt Width (In.)
30
Overall Length
11 ft
Overall Width
34 1/2 in
Belt Width
30 in
Overall Length (Ft.)
11
Bed Length
10 ft
Max. Height
35 in
Adjustable Height - Conveyors
Yes
Bed Length (Ft.)
10
Bed Depth (In.)
4
Shaft Dia. (In.)
1-3/16
Bed Width (In.)
34-1/2
Width (In.)
34-1/2
Min. Height
23 1/2 in
Adjustable Height (In.)
23-1/2 to 35
Bed Height
4 in
Conveyor Frame Width
34 1/2 in
Wire Rope Length
11 ft
Length
11 ft

Description

Belt Conveyor, Slider Bed, Maximum Load Capacity 415 lb, 11 ft Overall Length, 10 ft Bed Length, Steel Bed Material, PVC, 30 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 230/460 V AC, Number of Stands Included 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.