Shop ASHLAND CONVEYOR

Slider Bed Belt Conveyor, 16 ft L, 22 1/2 in W, 410 lb Load Capacity

  • Mfr # SB400 18B16RE1/2A3I6-60V480M25
  • Zoro # G9816615

product price: 
$
6,335.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
18
Overall Length
16 ft
Maximum Load Capacity
410 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB400 18B16RE1/2A3I6-60V480M25
Zoro #
G9816615
UPC #
-
Country of Origin
United States
Item
Belt Conveyor
Maximum Load Capacity
410 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Slider Bed
Power
1/2 hp
Frame Finish/Coating
Powder Coated
Frame Shape
Straight
Switch
On/Off Pushbutton w/Dial Speed Control
Bed Material
Steel
Motor Rating
Invertor Duty
Duty Rating
Medium-Duty
Bearings
Sealed and Prelubricated with Cast Iron Housings
Number of Stands Included
3
Phase
Three
Speed
60 fpm
Finish
Epoxy Powder Coated
Load Capacity (Lb.)
410
Legs per Unit
3
Number of Phases
3
Frame Material
Steel
Motor Type
1/2 HP Invertor Duty, 480 VAC Three Phase
Adjustable Speed
No
Stand Type
H
Motorized
Yes
HP
1/2
Belt Speed
Variable Speed Range From 6 to 60 fpm
Conveyor Belt Material
PVC
Voltage
480V AC
Switch Type - Conveyors
On/Off Pushbutton with Dial Speed Control

Dimensions

Belt Width (In.)
18
Overall Length
16 ft
Overall Width
22 1/2 in
Adjustable Height - Conveyors
Yes
Max. Height
35 in
Bed Height
4 in
Min. Height
23 1/2 in
Width (In.)
22-1/2
Bed Depth (In.)
4
Shaft Dia. (In.)
1-3/16
Bed Length
15 ft
Belt Width
18 in
Overall Length (Ft.)
16
Bed Width (In.)
22-1/2
Adjustable Height (In.)
23-1/2 to 35
Bed Length (Ft.)
15
Conveyor Frame Width
22 1/2 in
Wire Rope Length
16 ft
Length
16 ft

Description

Belt Conveyor, Slider Bed, Maximum Load Capacity 410 lb, 16 ft Overall Length, 15 ft Bed Length, Steel Bed Material, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 480 V AC, Number of Stands Included 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.