Slider Bed Belt Conveyor, 16 ft L, 34 1/2 in W, 380 lb Load Capacity

  • Mfr # SB400 30B16RE1/2A3I6-60V115M25

  • Zoro # G9821716


product price:  $9,263.99
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
30
Overall Length
16 ft
Maximum Load Capacity
380 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB400 30B16RE1/2A3I6-60V115M25
Zoro #
G9821716
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
30
Overall Length
16 ft
Overall Width
34 1/2 in
Overall Length (Ft.)
16
Shaft Dia. (In.)
1-3/16
Bed Length (Ft.)
15
Adjustable Height - Conveyors
Yes
Bed Height
4 in
Min. Height
23 1/2 in
Width (In.)
34-1/2
Conveyor Frame Width
34 1/2 in
Adjustable Height (In.)
23-1/2 to 35
Belt Width
30 in
Max. Height
35 in
Bed Width (In.)
34-1/2
Bed Length
15 ft
Bed Depth (In.)
4

Details

Item
Belt Conveyor
Maximum Load Capacity
380 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Slider Bed
Phase
single
Stand Type
H
Load Capacity (Lb.)
380
Number of Phases
1
HP
1/2
Motor Rating
Invertor Duty
Motorized
Yes
Finish
Powder Coated
Number of Stands Included
3
Speed
60 fpm
Voltage
110V AC
Frame Shape
Straight
Power
1/2 hp
Switch
On/Off Pushbutton w/Dial Speed Control
Adjustable Speed
Yes
Legs per Unit
3
Bed Material
Steel
Duty Rating
Medium-Duty
Motor Type
1/2 HP Invertor Duty, 115 VAC Single Phase
Conveyor Belt Material
PVC
Frame Material
Steel
Belt Speed
Variable Speed Range From 6 to 60 fpm
Frame Finish/Coating
Powder Coated
Bearings
Sealed and Prelubricated with Cast Iron Housings

Description

Belt Conveyor, Slider Bed, Maximum Load Capacity 380 lb, 16 ft Overall Length, 15 ft Bed Length, Steel Bed Material, 34 1/2 in Conveyor Frame Width, PVC, 30 in Belt Width, Top Surface Smooth, Adjustable Speed Yes, 60 fpm Speed, Voltage 110V AC, Number of Stands Included 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.