Shop ASHLAND CONVEYOR

Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity

  • Mfr # SB400 18B21RE1/2A3I6-60V480M25
  • Zoro # G9816606

product price: 
$
7,026.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Belt Width (In.)
18
Overall Length
21 ft
Maximum Load Capacity
385 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB400 18B21RE1/2A3I6-60V480M25
Zoro #
G9816606
UPC #
-
Country of Origin
United States
Item
Belt Conveyor
Maximum Load Capacity
385 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Slider Bed
Load Capacity (Lb.)
385
Belt Speed
Variable Speed Range From 6 to 60 fpm
Switch
On/Off Pushbutton w/Dial Speed Control
Phase
Three
Bearings
Sealed and Prelubricated with Cast Iron Housings
Finish
Epoxy Powder Coated
Voltage
480V AC
Motor Rating
Invertor Duty
Duty Rating
Medium-Duty
Frame Material
Steel
Frame Finish/Coating
Powder Coated
Legs per Unit
3
Speed
60 fpm
HP
1/2
Bed Material
Steel
Adjustable Speed
No
Stand Type
H
Power
1/2 hp
Motor Type
1/2 HP Invertor Duty, 480 VAC Three Phase
Motorized
Yes
Frame Shape
Straight
Number of Stands Included
3
Number of Phases
3
Conveyor Belt Material
PVC
Switch Type - Conveyors
On/Off Pushbutton with Dial Speed Control

Dimensions

Belt Width (In.)
18
Overall Length
21 ft
Overall Width
22 1/2 in
Bed Width (In.)
22-1/2
Bed Depth (In.)
4
Adjustable Height (In.)
23-1/2 to 35
Shaft Dia. (In.)
1-3/16
Bed Height
4 in
Adjustable Height - Conveyors
Yes
Width (In.)
22-1/2
Overall Length (Ft.)
21
Bed Length (Ft.)
20
Bed Length
20 ft
Max. Height
35 in
Min. Height
23 1/2 in
Belt Width
18 in
Conveyor Frame Width
22 1/2 in
Wire Rope Length
21 ft
Length
21 ft

Description

Belt Conveyor, Slider Bed, Maximum Load Capacity 385 lb, 21 ft Overall Length, 20 ft Bed Length, Steel Bed Material, PVC, 18 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 480 V AC, Number of Stands Included 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.