Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity

  • Mfr # SB400 30B6RE1/2A3I6-60V480M25

  • Zoro # G9816554


product price:  $6,094.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Belt Width (In.)
30
Overall Length
6 ft
Maximum Load Capacity
435 lb
Application
Material Handling
Top Surface
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB400 30B6RE1/2A3I6-60V480M25
Zoro #
G9816554
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
30
Overall Length
6 ft
Overall Width
34 1/2 in
Overall Length (Ft.)
6
Max. Height
35 in
Bed Width (In.)
34-1/2
Bed Length (Ft.)
5
Width (In.)
34-1/2
Adjustable Height - Conveyors
Yes
Bed Height
4 in
Bed Length
5 ft
Shaft Dia. (In.)
1-3/16
Adjustable Height (In.)
23-1/2 to 35
Bed Depth (In.)
4
Min. Height
23 1/2 in
Belt Width
30 in

Details

Item
Belt Conveyor
Maximum Load Capacity
435 lb
Application
Material Handling
Top Surface
Smooth
Belt Type
PVC 120 Smooth Top
Drive Pulley (In.)
4
Belt Conveyor Type
Slider Bed
HP
1/2
Phase
Three
Duty Rating
Medium-Duty
Number of Stands Included
2
Motor Type
1/2 HP Invertor Duty, 480 VAC Three Phase
Frame Finish/Coating
Powder Coated
Conveyor Belt Material
PVC
Number of Phases
3
Speed
60 fpm
Bed Material
Steel
Voltage
480 V AC
Motor Rating
Invertor Duty
Legs per Unit
2
Load Capacity (Lb.)
435
Power
1/2 hp
Frame Shape
Straight
Adjustable Speed
No
Motorized
Yes
Frame Material
Steel
Bearings
Sealed and Prelubricated with Cast Iron Housings
Switch
On/Off Pushbutton w/Dial Speed Control
Belt Speed
Variable Speed Range From 6 to 60 fpm
Stand Type
H
Finish
Epoxy Powder Coated

Description

Belt Conveyor, Slider Bed, Maximum Load Capacity 435 lb, 6 ft Overall Length, 5 ft Bed Length, Steel Bed Material, PVC, 30 in Belt Width, Top Surface Smooth, Adjustable Speed No, 60 fpm Speed, Voltage 480 V AC, Number of Stands Included 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.