Zoro Homepage

Steel Replacement Roller, 2-1/2InDia, 24BF, Type: Heavy Duty

  • Mfr # S24

  • Zoro # G6880973


product price: $46.89
/ea

Key Features

Roller Dia.
2 1/2 in
Axle Size
11/16 in
Axle Shape
Hex
For Between Frame Width
24 in
Roller Load Capacity
850 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24
Zoro #
G6880973
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 1/2 in
Axle Size
11/16 in
For Between Frame Width
24 in
Overall Width
25 3/4 in
Dia. (In.)
2-1/2

Details

Item
Replacement Roller
Axle Shape
Hex
Roller Load Capacity
850 lb
Roller Gauge
11 ga
Conveyor Roller Material
Steel
Duty Rating
Heavy-Duty
Bearings
Commercial Light Oil
Roller Performance
High Durability
Type
Heavy Duty
Between Frame (In.)
24
Construction
11 ga. Steel
Motorized
No
Capacity (Lb.)
850
Roller Finish/Coating
Unfinished
Mounting
Spring Retained
Shaft
11/16" Hex Plain Steel

Description

Replacement Roller, 24 in For Between Frame Width, 25 3/4 in Overall Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 11 ga Roller Gauge, Heavy-Duty, 850 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.