Zoro Homepage

Pressure Switch, Standard, 1 Ports, Plastic

  • Mfr # PS4060

  • Zoro # G912940125


product price: $33.89
/ea

Key Features

Action
Standard
Number of Pressure Connection Ports
1
Housing Material
Plastic
Factory On Setting
20 psi
Factory Off Setting
40 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS4060
Zoro #
G912940125
UPC #
-
Country of Origin
China

Details

Item
Pressure Switch
Action
Standard
Number of Pressure Connection Ports
1
Housing Material
Plastic
Factory On Setting
20 psi
Factory Off Setting
40 psi

Description

20/40 pressure switch for automatic operation of jet and submersible well pumps when used in conjunction with a diaphragm pressure tank or galvanized tank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.