Zoro Homepage

Big Time To Go 6in Timer

  • Mfr # 50102

  • Zoro # G5638413


product price: $24.55
/ea

Key Features

Color
Silver
Material
steel, rubber
Recommended Grade
K-12
Recommended Age
5+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50102
Zoro #
G5638413
UPC #
70318501025
Country of Origin
China

Details

Color
Silver
Material
steel, rubber
Recommended Grade
K-12
Recommended Age
5+ Years

Description

Big Time To Go 6" timer is great for testing, games, and general classroom time management. Magnetic-backed with a built-in stand, this wind-up timer with alarm requires no batteries, and features a 60 minute countdown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.