Zoro Homepage

Clear View Self-Adhesive Library Pocket, 3.5 x 5, PK75

  • Mfr # 10408

  • Zoro # G5439954


product price: $22.89
/pk 75, $0.31/ea

Key Features

Color
Clear
Recommended Age
5+ Years
Material
plastic, adhesive
Recommended Grade
K-12
Width
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10408
Zoro #
G5439954
UPC #
194629055135
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5"
Height
5.3"

Details

Color
Clear
Recommended Age
5+ Years
Material
plastic, adhesive
Recommended Grade
K-12
Application
Library Card, Flash Card, Index Card

Description

These pockets seal at end and remove easily from desk. Self-adhesive and heavy duty. Open pocket, slip in card, remove backing, position pocket and stick! Each pocket measures 3.5" tall by 5" wide. Each pack includes 25 pockets. Sold as a set of 3 packs, 75 pockets total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.