Index Cards, 4in. x 6in., Assorted Colors, 100 ruled cards

  • Mfr # 48910

  • Zoro # G015874587


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Color
Assorted Colors
Card Size
4 in. x 6 in.
Rule
Ruled
Material
Paper
Number of Cards
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48910
Zoro #
G015874587
UPC #
38944489100
Country of Origin
Viet Nam

Dimensions

Card Size
4 in. x 6 in.

Details

Color
Assorted Colors
Rule
Ruled
Item
Index Cards
Material
Paper
Number of Cards
100

Description

  • A must have for Back-to-School
  • Each pack contains 100 assorted color cards.
  • Lined on the front, blank on the back
  • Cards are perforated for easy removal
  • Great for flash cards, recipes, to-do lists, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.