
Die-Cut Magnets, 3in Gold Sparkle Stars, 12 Pieces, PK6
Mfr # 30400
Zoro # G2872828
product price:Â $36.69
/pk 6, $6.11/eaKey Features
Color
Gold Sparkle
Length
3"
Features
Durable, Damage Resistant, Long Lasting
Includes
72 magnets
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30400
Zoro #
G2872828
UPC #
194629011834
Country of Origin
China
Dimensions
Length
3"
Details
Color
Gold Sparkle
Features
Durable, Damage Resistant, Long Lasting
Includes
72 magnets
Recommended Grade
Grade K+
Recommended Age
5+ Years
Description
Die-cut deco magnet stars are great for use on magnetic whiteboards, steel lockers, refrigerators, and more. Match with coordinating decor! Use write-on/wipe-off markers or liquid chalk markers to add elements! Stars measure 3". Each pack includes 12 magnet stars. Sold as 6 packs for a total of 72 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.