Shop ASHLEY PRODUCTIONS
See all product information
Create Account
Magnetic Adhesive Dots, 3/4 in., Peel-and-Stick Magnetic Circles, 200PK
- Mfr # 45007
- Zoro # G923723649
product price:Â
$
18.79
/pk of 200, $0.09/ea
Key Features
Size
3/4 in
Gauge Case Material
Magnetic Rubber, paper, adhesive
Color
Black
Includes
2 Packs of Adhesive backed magnetic dots (200 Total)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45007
- Zoro #
- G923723649
- UPC #
- 194629164875
- Country of Origin
- China
Dimensions
- Size
- 3/4 in
Details
- Gauge Case Material
- Magnetic Rubber, paper, adhesive
- Color
- Black
- Includes
- 2 Packs of Adhesive backed magnetic dots (200 Total)
Description
The Magnetic Adhesive Dots, 3/4 inch, 2 Packs of 100 Pieces each by Ashley Productions provide a simple and efficient way to turn everyday materials into magnetic displays. Each dot features a strong adhesive backing, allowing you to easily attach magnets to photos, artwork, classroom projects, labels, and more. The pre-cut circular design eliminates the need for cutting, making setup quick and convenient for teachers, students, and crafters. Perfect for creating reconfigurable classroom displays, manipulatives, calendars, and organizational tools, these magnetic dots make it easy to update and rearrange materials as needed. To use, simply peel off the liner and press firmly onto the desired surface. Once applied, the magnets hold securely on whiteboards, refrigerators, file cabinets, and other magnetic surfaces. Ideal for classrooms, offices, homes, and craft projects, these adhesive magnetic dots offer a reliable and convenient solution for flexible display and organization. Sold in 2 Packs of 100 pieces each.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.