Shop ASHLEY PRODUCTIONS
See all product information
Create Account
ABC Picture Words Double-Sided Magnets, 27 Pieces
- Mfr # 40006
- Zoro # G823724135
product price:Â
$
13.19
/ea
Key Features
Gauge Case Material
Magnet
Size
1 in x 2 in tiles
Color
Multi
Includes
26 Magnets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40006
- Zoro #
- G823724135
- UPC #
- 703185400060
- Country of Origin
- China
Dimensions
- Size
- 1 in x 2 in tiles
Details
- Gauge Case Material
- Magnet
- Color
- Multi
- Includes
- 26 Magnets
Description
Great for learning letters and words in the classroom or at home! Use on magnetic whiteboards, steel lockers, refrigerators, or any magnetic surface. Double sided for self checking! Each tile has an uppercase and lowercase letter with a picture representing the letter, and on the reverse side is the word for the picture! Each tile measures 1" x 2". Each pack includes 26 letter tiles and 1 blank tile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.