Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Big Timer, 7.5in diameter

  • Mfr # 10205

  • Zoro # G5639576


product price: $22.99
/ea

Key Features

Color
Multi
Material
plastic, metal
Recommended Age
6+ Years
Recommended Grade
1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10205
Zoro #
G5639576
UPC #
703185102056
Country of Origin
China

Details

Color
Multi
Material
plastic, metal
Recommended Age
6+ Years
Recommended Grade
1+

Description

The Magnetic Big Timer features a 60 minute countdown with alarm. Wind up clockwise one full turn to "0" to set spring for alarm. Dial back counter clockwise to set red pointer at desired minutes. Alarm will sound once time has elapsed. Large, strong magnet on back lets you easily attach timer to magnetic whiteboards, steel filing cabinets, steel lockers, refrigerators, and more. Measures 7.5" diameter.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.