Smart Poly PosterMat Pals Space Savers, 13'' x 9-1/2'', White Notebook Paper, 10PK

  • Mfr # 97000

  • Zoro # G516182068


product price: $26.39
/pk 10, $2.64/ea

Key Features

Recommended Grade
Grade PK+
Material
Polypropylene (PP)
Color
Multicolor
Recommended Age
3+ years
Includes
10 PosterMats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97000
Zoro #
G516182068
UPC #
703185970006
Country of Origin
China

Dimensions

Size
13 in x 9-1/2 in

Details

Recommended Grade
Grade PK+
Material
Polypropylene (PP)
Color
Multicolor
Recommended Age
3+ years
Includes
10 PosterMats

Description

It's a poster, it's a placemat, it's both! Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Use on table or hang on wall. Measures 9-1/2" x 13". Each pack includes 10 PosterMat Pals.


  • It's a poster, it's a placemat, it's both! Great smaller size for easy use in the classroom, home, office, or on the go!
  • Use with dry erase or water based markers and washable crayons. Write-on/wipe-off surface.
  • Water-resistant, no lamination required
  • Durable, all poly material, no paper, heavyweight
  • Pack of 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.