This item is Discontinued.

Ashly Pemanetworkpoweramp4X125W@70Vconstantvoltagewith8X8Proteadsp pema 4125.70

Pemanetworkpoweramp4X125W@70Vconstantvoltagewith8X8Proteadsp (Discontinued)

  • Mfr # pema 4125.70
  • Zoro # G2189598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pema 4125.70
Zoro #
G2189598
UPC #
-
Country of Origin
Unknown

Dimensions

Width
19"
Height
3.5"
Depth
15.5"

Details

Impedance
8 Ohm
Product Type
Amplifier

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.