Zoro Homepage

2 0 Multi Tap Connector, 4 Port, Single Sided

  • Mfr # AICS2-0-4

  • Zoro # G011376238


product price: $30.99
/ea

Key Features

Number of Ports
4
Finish
Plastisol
Color
Black
Width
1.63 in
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AICS2-0-4
Zoro #
G011376238
UPC #
810009760764
Country of Origin
China

Dimensions

Width
1.63 in
Height
1.4 in
Length
2.48 in

Details

Item
Inline Splice Wire Connector
Number of Ports
4
Finish
Plastisol
Color
Black
Material
6061-T6 Aluminum Alloy
Maximum Voltage
600 V

Description

AICS2-0-4 Single Sided Multi Tap Connector features 4 ports for easy connection of multiple wires together in a fully insulated UL Listed connector. The AICS2-0-4 electrical multi tap connector has 4 ports and accepts 6 to 2/0 AWG wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. This 4 position multi tap connector is dipped in black dielectric plastisol which provides an excellent insulation. Each wire entry port has a removeable plug which can remain in place if all positons are not used. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.