Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Port, Single Sided Multi Tap Connector, 6 - 2/0 AWG, Insulated

  • Mfr # AICS2-0-2

  • Zoro # G211376236


product price: $15.95
/ea

Key Features

Number of Ports
2
Finish
Plastisol
Color
Black
Length
1.38 in
Height
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AICS2-0-2
Zoro #
G211376236
UPC #
810009760740
Country of Origin
China

Dimensions

Length
1.38 in
Height
1.14 in
Width
1.63 in

Details

Item
Inline Splice Wire Connector
Number of Ports
2
Finish
Plastisol
Color
Black
Material
6061-T6 Aluminum Alloy
Maximum Voltage
600 V

Description

Single Sided Multi Tap Connector features 2 ports for easily connecting 2 wires together in a fully insulated UL Listed insulated connector. The AICS2-0-2 electrical multi tap connector has 2 ports that accept wires ranging from 6 to 2/0 AWG. The 2 position multi-tap connector is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. Each 2 pole insulated connector is dipped in black dielectric plastisol. Each wire entry port of the 2 position multi tap connector has a removeable plug. The ideal operating temperature range is from -45C to 90C. The 2 position multi tap insulated connectors are UL Listed with a dual rating for copper and aluminum wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.